Littelfuse KLPC450

Item #: 0861929

Cat #: KLPC450

UPC: 079458295054

$ 1589.47 EA
Company wide:
0 in stock
Documents & Guides
LITTELFUSE KLPC 450 HIGH INTERRUPTION TIME DELAY CURRENT LIMITING FUSE 600 VAC OR LESS

Overview

LITTELFUSE KLPC 450 HIGH INTERRUPTION TIME DELAY CURRENT LIMITING FUSE 600 VAC OR LESS

KLPC series POWR-PRO™ fuses provide ideal overcurrent protection for circuits from 200 through 6000 amperes. KLPC series POWR-PRO™ fuses specification-grade construction and performance meet or exceed the most stringent project specifications: 99.9% pure silver links, silver-plated copper end bells, glass-reinforced melamine bodies, O-ring seals between body and end bells, and granular quartz fillers. KLPC series POWR-PRO™ fuses are the only UL listed Class L fuses that provide a minimum of ten seconds time delay at 500% rated current and are also as current limiting as the fastest Class L fuse on the market. On average, the peak let-through currents of KLPC series fuses are 10% less than any other "time-delay" Class L fuse. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. (See panelboard manufacturers' literature for recommended fuse rating); Primary and secondary protection for transformers; Protection of power circuit breakers.

Also known as: 079458295054, KLPC450, LFUKLPC450

Specifications

Type: Fuse, Class L
Standards: California Proposition 65
Type: Fuse, Class L
Standards: California Proposition 65