C-h Cvx050-480Y Surge Protection Device

Item #: 0861916

Cat #: CVX050-480Y

UPC: 786685216218

$ 450.09 EA
Company wide:
1 in stock
Surge Protection Device, 4-Mode, Type 1 & 2, 3-Phase Wye, 277/480V AC, Max Surge Current Per Phase: 50 kA, NEMA 4X, Panel Mount.

Overview

Surge Protection Device, 4-Mode, Type 1 & 2, 3-Phase Wye, 277/480V AC, Max Surge Current Per Phase: 50 kA, NEMA 4X, Panel Mount.
Also known as: 786685216218, CVX050-480Y, CUTCVX050480Y

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480, 277
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 480, 277
Interrupt Rating AC: 50 kA
Mounting: Panel
IP/NEMA Rating: NEMA 4X