V1K 480V 18A 3 PHASE OPEN DV/DT OUTPUT FILTER UL

Item #: 0861897

Cat #: V1K18A00

UPC:

$ 828.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI V1K18A00 10HP 480V DVDT

Overview

TCI V1K18A00 10HP 480V DVDT
Also known as: V1K18A00, TCIV1K18A00

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Phase: 3
Volts AC: 480
Horsepower: 10