TCI KDRA8L 1HP 480V LINE

Item #: 0861887

Cat #: KDRA8L

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRA8L 1HP 480V LINE

Overview

TCI KDRA8L 1HP 480V LINE
Also known as: KDRA8L, TCIKDRA8L

Specifications

Horsepower: 1
Volts AC: 480
Horsepower: 1
Volts AC: 480