19W SPRINGLIGHT 50K

Item #: 0861867

Cat #: 80101950

UPC: 762148065371

Call for price
Company wide:
0 in stock
Documents & Guides
CFL SpringLight™ 19W SpringLamp® 5000K

Overview

CFL SpringLight™ 19W SpringLamp® 5000K
Also known as: 762148065371, 80101950, TCP80101950

Specifications

No Specifications Available