Conduit Body, Type TB, 1-1/2" Diameter, Form 7, Malleable Iron/Zinc

Item #: 0861783

Cat #: 0ZGTB57

UPC: 783126522785

$ 136.60 EA
Company wide:
0 in stock
Conduit Body, Type TB, 1-1/2 Inch Diameter, Form 7, Malleable Iron/Zinc

Overview

Conduit Body, Type TB, 1-1/2 Inch Diameter, Form 7, Malleable Iron/Zinc

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126522785, 0ZGTB57, OZGTB57

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Material: Iron
Type: Type TB
Diameter: 1 1/2 in
Material: Iron
Family / Style: Form 7
Type: Type TB