
Safety Door Flap Switch, 1 N.o. & 1 N.c.
Item #: 0861744
Cat #: LSR-S11-1-I-TKG
UPC: 786685393834
$ 303.48 EA
Company wide:
0
in stock
Documents & Guides
Safety Door Flap Switch, 1 N.o. & 1 N.c.
Overview
Safety Door Flap Switch, 1 N.o. & 1 N.c.
LS-Titan Safety Interlock Switch, Cabinet Door Hinge Switch, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 2NC, Slow Make Break, Positive Openi
Also known as: 786685393834, LSR-S11-1-I-TKG, CUTLSRS111ITKG
Specifications
| IP/NEMA Rating: | IP66, IP67 |
| IP/NEMA Rating: | IP66, IP67 |