BUSS SEMI CONDUCTOR FUSE

Item #: 0861673

Cat #: KBC-150

UPC: 051712491501

$ 350.53 EA
Company wide:
0 in stock
Documents & Guides
150A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP

Overview

150A 600V High Speed Fuse, North American Style - Not Recommended for New Applications, Use 700V FWP
Also known as: 051712491501, KBC-150, BUSKBC150

Specifications

Mounting: Stud
Amps: 150
Type: North American Style
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: Stud
Type: North American Style
Interrupt Rating DC: 200 kA
Amps: 150
Volts AC: 600