Miniature Incandescent Lamp, T3-1/4, .17A, 28V

Item #: 0861565

Cat #: 1864

UPC: 046135374135

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, T3-1/4, .17A, 28VMiniature Incandescent Lamp, .17 Amp, 28 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, T3-1/4, .17A, 28VMiniature Incandescent Lamp, .17 Amp, 28 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000
Also known as: 046135374135, 1864, SYL1864

Specifications

Volts AC: 28
Type: Miniature
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 28
Shape: T3-1/4 (Tubular)
Type: Miniature
Base: Bayonet (BA9s)