Refill Cartridge, Flexible Nylon, 1" x 18' *** Discontinued ***

Item #: 0861558

Cat #: 1734525

UPC: 071701202420

$ 41.72 EA
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Flexible Nylon, 1" x 18'Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 1" x 18', Color: Black on Yellow *** Discontinued ***

Overview

Refill Cartridge, Flexible Nylon, 1" x 18'Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 1" x 18', Color: Black on Yellow *** Discontinued ***

Specifically designed for labeling wires, cables, and rounded surfaces

Also known as: 071701202420, 1734525, DYM1734525

Specifications

Width: 1 in
Length: 18 ft
Material: Nylon
Color: Yellow
Width: 1 in
Material: Nylon
Length: 18 ft
Color: Yellow