1" SS316 TWO HOLE STRAP

Item #: 0861488

Cat #: S610002S00

UPC: 847656003166

$ 3.36 EA
Company wide:
28 in stock
Documents & Guides
Rigid Stainless Steel 316 Two Hole Strap 1" Trade SizeFor Rigid

Overview

Rigid Stainless Steel 316 Two Hole Strap 1" Trade SizeFor Rigid
Also known as: 847656003166, S610002S00, CLBS610002S00

Specifications

Diameter: 1 in
Material: 316 Stainless Steel
Diameter: 1 in
Material: 316 Stainless Steel