Multi-Wattage 240/208V Wall Heater, White

Item #: 0861486

Cat #: HF3315RPW

UPC: 686334326827

$ 642.15 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, White grill

Overview

3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, White grill
Also known as: 686334326827, HF3315RPW, TPIHF3315RPW

Specifications

Wattage: 1500, 1125, 2250, 3000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125, 2250, 3000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall