Screw Mntg Base, UV Black, 1/4" Screw, 100/Bag

Item #: 0861353

Cat #: IT2SMB-C0

UPC: 783250575138

$ 0.45 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Screw Mounting Base; Standard; Mount Size: 0.870 In Length X 0.640 In Width X 0.380 In Height; Material: Nylon; Color: Uv Black; Mounting: Screw Mount; Slot Height: 0.125 In; Slot Width: 0.300 In; Screw Diameter: 1/4 In

Overview

Ideal; Screw Mounting Base; Standard; Mount Size: 0.870 In Length X 0.640 In Width X 0.380 In Height; Material: Nylon; Color: Uv Black; Mounting: Screw Mount; Slot Height: 0.125 In; Slot Width: 0.300 In; Screw Diameter: 1/4 In
Also known as: 783250575138, IT2SMB-C0, IDEIT2SMBC0, Solar Tie

Specifications

Color: Black
Material: Nylon
Mounting: 1/4 in Screw
Color: Black
Mounting: 1/4 in Screw
Material: Nylon