This product has been discontinued.

Air Conditioner, Side Mount, 36 Series, 115VAC, 5000 BTU, Steel/Gray
Item #: 0861347
Cat #: M360616G307
UPC: 783510192921
Company wide:
0
in stock
Discontinued
Documents & Guides
Air Conditioner, Side Mount, 36 Series, 115 Volt AC, 5000 BTU, Material/Finish: Steel/Gray - DISC PER MFR
Overview
Air Conditioner, Side Mount, 36 Series, 115 Volt AC, 5000 BTU, Material/Finish: Steel/Gray - DISC PER MFR
Also known as: 783510192921, M360616G307, HOFM360616G307
Specifications
| Color: | Gray |
| Material: | Steel |
| Color: | Gray |
| Material: | Steel |