Single Gang Electrical Box

Item #: 0861260

Cat #: P-108E

UPC: 085339249177

$ 2.38 EA
Company wide:
502 in stock
Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Old Work Residential Construction 2 Hr Fire Resistive Walls

Also known as: 085339249177, P-108E, ALLP108E, SG SHALLOW 1 1/4" DEEP

Specifications

Mounting: Screw On
Color: Black
Depth: 1 1/4 in
Gangs: 1
Cubic Inches: 8 in³
Mounting: Screw On
Depth: 1 1/4 in
Cubic Inches: 8 in³
Color: Black
Gangs: 1