Cp-e Power Supply 24vdc 5 Amp

Item #: 0861235

Cat #: 1SVR427034R0000

UPC: 016779669683

$ 277.72 EA
Company wide:
3 in stock
Documents & Guides
5 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 90-132 V AC / 180-264 V AC 210-375 V DC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).

Overview

5 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 90-132 V AC / 180-264 V AC 210-375 V DC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).

For applications that require cost effective 24 VDC at 5 amps power supply

Also known as: 016779669683, 1SVR427034R0000, ABB1SVR427034R0000

Specifications

Amps: 5
Mounting: DIN Rail
Phase: 1
Material: Plastic
Volts AC Range: 180 - 264, 90 - 132
Volts DC Range: 210 - 375
Amps: 5
Phase: 1
Volts AC Range: 180 - 264, 90 - 132
Mounting: DIN Rail
Material: Plastic
Volts DC Range: 210 - 375