Lid Marked "Telephone", 17" x 30"

Item #: 0861106

Cat #: 17304040

UPC: 800246052715

$ 331.02 EA
Company wide:
3 in stock
Documents & Guides
1730 Flash Cover, Telephone, Plastic, Green ***Does Not Include Bolts***

Overview

1730 Flash Cover, Telephone, Plastic, Green ***Does Not Include Bolts***
Also known as: 800246052715, 17304040, OLD17304040

Specifications

Color: Green
Width: 17 in
Height: 30 in
Depth: 18 in
Material: Polyethylene
Color: Green
Height: 30 in
Material: Polyethylene
Width: 17 in
Depth: 18 in