4' High Bay Fixture

Item #: 0861082

Cat #: IBZT8 6

UPC: 745977147791

Company wide:
0 in stock
Documents & Guides
4' High Bay Fixture, (x6) 32W T8 Lamps, Narrow Distribution, 120-277V, NEMA Premium, Instant Start Electronic Ballast

Overview

4' High Bay Fixture, (x6) 32W T8 Lamps, Narrow Distribution, 120-277V, NEMA Premium, Instant Start Electronic Ballast

The I-BEAM® IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities.

Also known as: 745977147791, IBZT8 6, LITIBZT86, shop light

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277