SMS 10/WAND KIT W/HOLDER AWG22-16

Item #: 0861062

Cat #: SMMK118-4

UPC: 786209915108

$ 211.32 EA
Company wide:
0 in stock
THB SMMK118-4 SMMW INSTALL MA

Overview

THB SMMK118-4 SMMW INSTALL MA
Also known as: 786209915108, SMMK118-4, THBSMMK1184

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in