DISP.C/W TOOLWH: 0-9 AWG16-10

Item #: 0861057

Cat #: SMMDT196-9-0-9

UPC: 786209903495

$ 289.68 EA
Company wide:
0 in stock
Documents & Guides
Magazine Dispenser for SMS Sleeves - Material Polystyrene, Color White, Wire Range 16-10AWG, Marker Type SMS196, Standard Pack 20 Strips of 25 Markers/Dispenser 0-9, Tool SMAT196

Overview

Magazine Dispenser for SMS Sleeves - Material Polystyrene, Color White, Wire Range 16-10AWG, Marker Type SMS196, Standard Pack 20 Strips of 25 Markers/Dispenser 0-9, Tool SMAT196
Also known as: 786209903495, SMMDT196-9-0-9, THBSMMDT196909

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 12.500 in³