Expansion Coupling For EMT, 2-1/2", 4" Movement, Steel/Hot Dipped Galvanized

Item #: 0861018

Cat #: TX250

UPC: 783126523621

$ 1144.27 EA
Company wide:
0 in stock
Documents & Guides
TX Expansion Coupling, 2-1/2 Inch Diameter, 4 Inch Movement, 2 Inch Outer Diameter, Steel With Hot Dipped Galvanized Finish, For Use With EMT Conduit

Overview

TX Expansion Coupling, 2-1/2 Inch Diameter, 4 Inch Movement, 2 Inch Outer Diameter, Steel With Hot Dipped Galvanized Finish, For Use With EMT Conduit

TX Expansion Fittings are compatible with the BJ Series bonding jumper, these fittings have a 4" conduit movement that allows for expansion and contraction in a run of EMT conduit.

Also known as: 783126523621, TX250, OZGTX250

Specifications

Material: Steel
Diameter: 2 1/2 in
Finish: Hot Dipped Galvanized
Insulation: Non-Insulated
Material: Steel
Finish: Hot Dipped Galvanized
Diameter: 2 1/2 in
Insulation: Non-Insulated