C-H DH663UDKW 100A 6PL WINDOW

Item #: 0861008

Cat #: DH663UDKW

UPC: 786680183775

$ 8590.52 EA
Company wide:
0 in stock
Documents & Guides
C-H DH663UDKW 100A 6PL WINDOW

Overview

C-H DH663UDKW 100A 6PL WINDOW
Also known as: 786680183775, DH663UDKW, CUTDH663UDKW

Specifications

Volts DC: 250
Poles: 6
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Volts DC: 250
Amps: 100
Volts AC: 600
Poles: 6
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 12