Dimmer, Skylark, CFL/LED/Incan/Halogen, Light Almond

Item #: 0860968

Cat #: CTCL-153PH-LA

UPC: 027557003568

$ 30.70 EA
Company wide:
69 in stock
Documents & Guides
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Light Almond. ***Clamshell Packaging***

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Light Almond. ***Clamshell Packaging***
Also known as: 027557003568, CTCL-153PH-LA, LUTCTCL153PHLA

Specifications

Type: 3-Way, Slide
Color: Light Almond
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Type: 3-Way, Slide
Wattage: 600, 150
Mounting: Surface
Light Technology: LED, CFL, Halogen, Incandescent
Color: Light Almond
Volts AC: 120
Poles: 1