Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150/600W

Item #: 0860967

Cat #: CTCL-153PH-IV

UPC: 027557003575

$ 30.70 EA
Company wide:
45 in stock
Documents & Guides
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Ivory. ***Clamshell Packaging***

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Ivory. ***Clamshell Packaging***

Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal, clamshell packaging in ivory re, Designer Style, Gloss Wall Plate Finish, White

Also known as: 027557003575, CTCL-153PH-IV, LUTCTCL153PHIV

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Color: Ivory
Dimmable: Yes
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent