55W T6 Circline Fluorescent Lamp, 30K

Item #: 0860965

Cat #: S6596

UPC: 045923065965

Call for price
Company wide:
0 in stock
55 Watt; T6; Circline Fluorescent; 3000K Soft White; 82 CRI; 4-Pin Base

Overview

55 Watt; T6; Circline Fluorescent; 3000K Soft White; 82 CRI; 4-Pin Base
Also known as: 045923065965, S6596, SATS6596

Specifications

Wattage: 55
Color Temperature: 3000 (Warm White)
Shape: T6 (Circular)
Color Rendering Index (CRI): 82
Lumens: 3800
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (G10q)
Wattage: 55
Shape: T6 (Circular)
Lumens: 3800
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Base: 4-Pin (G10q)