Dimmer, Diva, CFL/LED/Incandescent/Halogen,150/600

Item #: 0860964

Cat #: DVCL-153PH-AL

UPC: 027557003261

$ 36.00 EA
Company wide:
0 in stock
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Almond, Clamshell Packaging

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Almond, Clamshell Packaging
Also known as: 027557003261, DVCL-153PH-AL, LUTDVCL153PHAL

Specifications

Type: 3-Way, Locator Light
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Family / Style: Diva
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Type: 3-Way, Locator Light
Volts AC: 120
Poles: 1
Family / Style: Diva
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Color: Almond
Light Technology: LED, CFL, Halogen, Incandescent