Tpi F2910048c 1000w 208v 48" Commer

Item #: 0860953

Cat #: F2910048C

UPC: 686334104005

$ 330.63 EA
Company wide:
0 in stock
Documents & Guides
1000w 208v 48 In Commercial Baseboard Heater, Bronze

Overview

1000w 208v 48 In Commercial Baseboard Heater, Bronze
Also known as: 686334104005, F2910048C, TPIF2910048C

Specifications

Type: Commercial Grade
Wattage: 1000
Volts AC: 208
Length: 48 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 208
Color: Bronze
Standards: California Proposition 65
Wattage: 1000
Length: 48 in
Mounting: Wall