Tpi F2915072c 1500w 208v 72" Commer

Item #: 0860952

Cat #: F2915072C

UPC: 686334104104

$ 450.04 EA
Company wide:
0 in stock
Documents & Guides
1500w 208v 72 In Commercial Baseboard Heater, Bronze

Overview

1500w 208v 72 In Commercial Baseboard Heater, Bronze
Also known as: 686334104104, F2915072C, TPIF2915072C

Specifications

Wattage: 1500
Type: Commercial Grade
Length: 72 in
Volts AC: 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Length: 72 in
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 208
Mounting: Wall