2500W 208V 120" Com Bsbd Htr, Brz

Item #: 0860951

Cat #: F2925120C

UPC: 686334104265

$ 579.90 EA
Company wide:
0 in stock
Electric Baseboard - Heavy-Duty Commercial Convection Heater, 208 V, 1 PH, 12 AMP, Steel Housing Material, Wall Mounting, Dimensions- 120 Length X 2-1/2 Depth X 6 Height IN, 2500 WTT, BTU Rating- 8532, Bronze

Overview

Electric Baseboard - Heavy-Duty Commercial Convection Heater, 208 V, 1 PH, 12 AMP, Steel Housing Material, Wall Mounting, Dimensions- 120 Length X 2-1/2 Depth X 6 Height IN, 2500 WTT, BTU Rating- 8532, Bronze
Also known as: 686334104265, F2925120C, TPIF2925120C

Specifications

Length: 120 in
Type: Commercial Grade
Wattage: 2500
Volts AC: 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Length: 120 in
Wattage: 2500
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 208
Mounting: Wall