200A/3P DT FUSIBL SAFE SWTCH 600V NEMA12

Item #: 0860899

Cat #: DT364FDK

UPC: 786685235172

$ 10968.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty double-throw safety switch, 200 A, NEMA 12, Painted galvanized steel, Class H fuses, Fusible without neutral, Three-pole, Three-wire, K-series, 600 V

Overview

Eaton Heavy duty double-throw safety switch, 200 A, NEMA 12, Painted galvanized steel, Class H fuses, Fusible without neutral, Three-pole, Three-wire, K-series, 600 V

EatonÆs double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.

Also known as: 786685235172, DT364FDK, CUTDT364FDK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12