WHISPERGREEN FAN WITH DC MOTOR, 130 CFM, <0.3 SON

Item #: 0860896

Cat #: FV13VK3

UPC: 885170012202

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PAN FV13VK3 WHISPERGREEN VENTILATION FAN 6" DUCT 130 CFM

Overview

PAN FV13VK3 WHISPERGREEN VENTILATION FAN 6" DUCT 130 CFM
Also known as: 885170012202, FV13VK3, PANFV13VK3

Specifications

No Specifications Available