7A, 1P, 125V DC, 10 kAIC, C-Curve, UL 489 CB

Item #: 0860796

Cat #: WMZD1C07

UPC: 786685362519

Call for price
Company wide:
0 in stock
Documents & Guides
7 Amp, 1-Pole, WMZD Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

7 Amp, 1-Pole, WMZD Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: 786685362519, WMZD1C07, CUTWMZD1C07

Specifications

Amps: 7
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 7
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts DC: 125
Poles: 1