M22 Complete Palm Switch

Item #: 0860776

Cat #: FAK-S-KC11-I

UPC: 786685284125

$ 161.53 EA
Company wide:
0 in stock
M22 Complete Palm Switch, 22.5 mm, Mushroom Head Button, Momentary, Non-illuminated, Button: Black, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 1,000,000 Operations, Base: Black, Enclosure: Gray

Overview

M22 Complete Palm Switch, 22.5 mm, Mushroom Head Button, Momentary, Non-illuminated, Button: Black, 1NO-1NC, IP67, IP69K, NEMA 4X, 13, 1,000,000 Operations, Base: Black, Enclosure: Gray
Also known as: 786685284125, FAK-S-KC11-I, CUTFAKSKC11I

Specifications

Size: 22.5 mm
Type: Palm Switch
Color: Black
Size: 22.5 mm
Color: Black
Type: Palm Switch