PLATT logo

35ft Digital Runner Cable

Item #: 0860722
Cat #: 2212-41182-035
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rapid Run, Digital Runner Cable, Plenum, Connector A: 19-Pin Rapid Run - Female, Connector B: 19-Pin Rapid Run - Female, Black, Length: 35 ft.

Overview

Rapid Run, Digital Runner Cable, Plenum, Connector A: 19-Pin Rapid Run - Female, Connector B: 19-Pin Rapid Run - Female, Black, Length: 35 ft.
Also known as: 2212-41182-035, QUI221241182035

Specifications

Color: Black
Jacket: Plenum
Length: 35 ft
Color: Black
Length: 35 ft
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)