Non-Metallic Sheathed Cable Connector, Two Screw Clamp Type, 1", Zinc Die Cast

Item #: 0860690

Cat #: NC303

UPC: 785991427554

$ 23.81 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic Sheathed Cable Connector, Two Screw Clamp Type, Diameter 1 Inch, Cable Range 0.340 - 0.940 Inch, Zinc Die Cast

Overview

Non-Metallic Sheathed Cable Connector, Two Screw Clamp Type, Diameter 1 Inch, Cable Range 0.340 - 0.940 Inch, Zinc Die Cast

Non-Metallic Sheathed Cable Two-Screw Connectors have a threaded saddle that means screws don't travel or extend beyond the connector body as it's clamped to the cable.

Also known as: 785991427554, NC303, THBNC303

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast