Outdoor Wall Lantern, 100 Watt, Incandescent, Black Finish, 120V

Item #: 0860660

Cat #: 9791BK

UPC: 783927114158

$ 189.99 EA
Company wide:
0 in stock
Documents & Guides
Outdoor Wall Lantern, 100 Watt Max, Incandescent, Black Finish, Clear Beveled Glass, 120 Volt

Overview

Outdoor Wall Lantern, 100 Watt Max, Incandescent, Black Finish, Clear Beveled Glass, 120 Volt

With its tall and intricate design, the Townhouse(TM) Collection adds classic form to Kichler's expansive assortment of decorative outdoor lighting. Made by the finest craftsmen in the industry, each piece is formed from cast aluminum and is U.L. listed wet location, ensuring these high quality fixtures will continue looking fabulous for years to come. This 27in. high, 1-light wall lantern features our Black finish with clear beveled glass panels, which uses a100-watt (max.) bulb that accentuates the luster of your home with zeal.

Also known as: 783927114158, 9791BK, KIC9791BK

Specifications

Material: Cast Aluminum
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Length: 27 in
Mounting: Wall
Light Technology: Incandescent
Material: Cast Aluminum
Wattage: 100
Color: Black
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 27 in
Light Technology: Incandescent