Carbon Monoxide & Smoke Alarm, 120V AC, 9V Battery Backup

Item #: 0860650

Cat #: SC9120LBL

UPC: 029054015372

Company wide:
0 in stock
Documents & Guides
Combination Carbon Monoxide & Smoke Alarm, 120V AC, 60Hz Wire-in with 9V Lithium Battery Backup-Locked Battery Drawer

Overview

Combination Carbon Monoxide & Smoke Alarm, 120V AC, 60Hz Wire-in with 9V Lithium Battery Backup-Locked Battery Drawer

The BRK Brands, Inc. catalog no. SC9120LBL (model SC9120B) is a wire-in, 120V AC 60Hz single and/or multiple station smoke and CO alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101. The SC9120LBL complies with UL217, UL2034, CSFM, NFPA 72, NFPA 720, HUD, FHA and other agencies that model their codes after the above agencies. They meet building codes where AC/DC with Silence smoke and CO alarms are required either separately or in combination. The alarms are interconnectable with up to 18 devices, of which 12 can be smoke alarms. The BRK SC9120LBL alarm features a dual ionization smoke sensing chamber and an electrochemical carbon monoxide sensor, an 85dB horn and a “silence” feature. This alarm features a 10 year battery backup. The battery drawer is shipped pre-locked so battery will not be discarded prematurely. Under normal conditions you should not have to replace the battery for the life of the alarm. “Intelligent Sensing Technology” system is designed to reduce nuisance alarms. “Latching Alarm Indication” remembers which unit initiated an alarm. When interconnected in a series, the unit that triggered the alarm rapidly flashes its red LED indicator. After the alarm condition subsides, the initiating unit will store in memory or “latch” the information and begin to flash the LED indicator 2 seconds on, 2 seconds off. The “Perfect Mount” system features a gasketless base and a mounting bracket that keeps the alarm secure over a wide rotation range to allow for true alignment. Other Contractor Preferred features include a dust cover to keep alarm clean during construction, keyhole slots in the mounting bracket eliminate the need to remove the electrical box screws for installation. Two locking features are provided to prevent battery theft and/or theft of the unit. Connection to AC power is made with a “QuickConnect” wiring harness. Installation is quick, easy and cost effective.

Also known as: 029054015372, SC9120LBL, BRKSC9120LBL

Specifications

Diameter: 5.600 in
Mounting: Surface
Depth: 2 in
Color: White
Type: Lithium Battery Backup
Diameter: 5.600 in
Depth: 2 in
Type: Lithium Battery Backup
Mounting: Surface
Color: White