DURA-BLOK ROOFTOP SUPPORT, DB SERIES, 5-IN. HEIGHT, 6-IN. WIDTH, 52-IN. LENGTH

Item #: 0860607

Cat #: DB48

UPC: 782051500233

$ 378.36 EA
Company wide:
0 in stock
Documents & Guides
DURA-BLOK ROOFTOP SUPPORT, DB SERIES, 5-IN. HEIGHT, 6-IN. WIDTH, 52-IN. LENGTH

Overview

DURA-BLOK ROOFTOP SUPPORT, DB SERIES, 5-IN. HEIGHT, 6-IN. WIDTH, 52-IN. LENGTH
Also known as: 782051500233, DB48, BLIDB48

Specifications

Length: 52 in
Material: Steel
Length: 52 in
Material: Steel