100W BR38 Incandescent Lamp, Green

Item #: 0860594

Cat #: S4427

UPC: 045923044274

$ 11.30 EA
Company wide:
0 in stock
Documents & Guides
100 Watt BR38 Incandescent; Green; 2000 Average rated hours; Medium Base; 120 Volt

Overview

100 Watt BR38 Incandescent; Green; 2000 Average rated hours; Medium Base; 120 Volt

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923044274, S4427, SATS4427

Specifications

Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Wattage: 100
Color: Green
Volts AC: 120
Dimmable: Yes
Light Technology: Incandescent
Shape: BR38 (Bulged Reflector)
Wattage: 100
Volts AC: 120
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Green
Dimmable: Yes