Marine Cable, Type MC-HL, 3 Conductor, 350 MCM, Aluminum Sheath

Item #: 0860553

Cat #: 571-31-3236

UPC:

Company wide:
0 in stock
Documents & Guides
Marine Cable, Type MC-HL, 3 Conductor, 350 MCM, (3) #7 Ground, Aluminum Sheath, Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

Marine Cable, Type MC-HL, 3 Conductor, 350 MCM, (3) #7 Ground, Aluminum Sheath, Cable Tray Use, Sunlight Resistant, For Direct Burial
Also known as: 571-31-3236, OKO571313236

Specifications

Conductors: 3
Color: Black
Volts AC: 600
Gauge: 350 kcmil
Conductors: 3
Volts AC: 600
Color: Black
Gauge: 350 kcmil