Abb M3ss1-11r 3pos,knob,a-b-c,red,b

Item #: 0860531

Cat #: M3SS1-11R

UPC: 320500293406

$ 30.11 EA
Company wide:
0 in stock
Documents & Guides
Abb; Selector Switch; Modular, Short Handle Actuator; Color: Red; Size: 048 Mr Width X 03 Mr Height X 05 Mr Depth; Operating Temperature: -25 To +70 Deg C; Material: Black Plastic Bezel; Function: Three Position Fixed, A And B And C; Iit Publishing Status: Level 0 - Information Enabled; Endurance: Mechanical: 0.5 Million Cycles; Illumination: Illuminated

Overview

Abb; Selector Switch; Modular, Short Handle Actuator; Color: Red; Size: 048 Mr Width X 03 Mr Height X 05 Mr Depth; Operating Temperature: -25 To +70 Deg C; Material: Black Plastic Bezel; Function: Three Position Fixed, A And B And C; Iit Publishing Status: Level 0 - Information Enabled; Endurance: Mechanical: 0.5 Million Cycles; Illumination: Illuminated
Also known as: 320500293406, M3SS1-11R, ABBM3SS111R

Specifications

Color: Red
Family / Style: Modular
Type: Selector Switch
Color: Red
Type: Selector Switch
Family / Style: Modular