Inductive Global Proximity Sensor

Item #: 0860512

Cat #: E57-08GE06-G

UPC: 786685125404

$ 211.50 EA
Company wide:
0 in stock
Inductive Global Proximity Sensor, E57, Unshielded, 3-Wire, 6.6 Feet, 100 Ma at 10-30 VDC, <1.0% Sensing Range, PVC, PCP Open Collector

Overview

Inductive Global Proximity Sensor, E57, Unshielded, 3-Wire, 6.6 Feet, 100 Ma at 10-30 VDC, <1.0% Sensing Range, PVC, PCP Open Collector
Also known as: 786685125404, E57-08GE06-G, CUTE5708GE06G

Specifications

Amps: 0.200
Material: Stainless Steel
Diameter: 8 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Range: 6 mm
Length: 79.200 ft
Volts DC Range: 10 - 30
Amps: 0.200
Diameter: 8 mm
Range: 6 mm
Volts DC Range: 10 - 30
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Length: 79.200 ft