Overfloor Raceway Base & Cover, Steel, 6-7/8" x 1/2" x 8'

Item #: 0860447
Cat #: OFRBC-8
UPC: 786776175141
$ 72.62 FT
Company wide:
87 in stock
Steel, Base and Cover, OFR Series, Size: 8' Length, 6-7/8" Width, 1/2" Height, Galvanized Steel, Black Powder Coated Finish, Ordered And Sold In Multiples Of 8

Overview

Steel, Base and Cover, OFR Series, Size: 8' Length, 6-7/8" Width, 1/2" Height, Galvanized Steel, Black Powder Coated Finish, Ordered And Sold In Multiples Of 8
This raceway system sits on top of the floor, accommodating your open space needs in the lowest, sleekest ADAcompatible profile around. Providing four channels for multiple combinations of power, communications and A/V – in one easy-to-install system. Now, that’s an off-the-wall idea that’s on point. Exactly what you’d expect from the leader in on-wall, surface-mounted raceway
Also known as: 786776175141, OFRBC-8, WMDOFRBC8, pancake

Specifications

Product Width: 7/8 in
Product Height: 1/2 in
Color: Black
Length: 8 ft
Material: Steel
Product Width: 7/8 in
Color: Black
Material: Steel
Product Height: 1/2 in
Length: 8 ft

Customer Reviews

No reviews for this product
(0)