Threaded Conduit Nipple, 5" x 10", Steel

Item #: 0860420

Cat #: 510RNP

UPC: 980020007350

$ 292.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 5 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 5 Inch x 10 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 980020007350, 510RNP

Specifications

Diameter: 5 in
Material: Steel
Length: 10 in
Diameter: 5 in
Length: 10 in
Material: Steel