PLATT logo

3" Housing Non-IC Air-Tite Shallow

Item #: 0860386
Cat #: H36LVTAT277
UPC: 623961690068
$ 134.82 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Housing Non-IC Air-Tite Shallow Ceiling, 277V (Dual-Tap 120/277V) Transformer, Low Voltage, MR16

Overview

3 Inch Housing Non-IC Air-Tite Shallow Ceiling, 277V (Dual-Tap 120/277V) Transformer, Low Voltage, MR16
N/A
Also known as: 623961690068, H36LVTAT277, HALH36LVTAT277V

Specifications

Length: 12.500 in
Length: 12.500 in

Customer Reviews

No reviews for this product
(0)