50VA, MTE Series CPT

Item #: 0860305

Cat #: C0050E4H

UPC: 786680004896

Company wide:
0 in stock
Documents & Guides
50 VA, 1-Phase, 380/400/415 Primary Volts - 22/23/24 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.

Overview

50 VA, 1-Phase, 380/400/415 Primary Volts - 22/23/24 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.
Also known as: 786680004896, C0050E4H, CUTC0050E4H

Specifications

Volt Amps: 50
Phase: 1
Secondary Voltage: 22/23/24
Volt Amps: 50
Secondary Voltage: 22/23/24
Phase: 1