WAGO 249-117 SCREWLESS END STOP,GRA

Item #: 0860296

Cat #: 249-117

UPC:

$ 1.37 EA
Company wide:
1,456 in stock
Documents & Guides
WAG 249-117 END STOP 10MM

Overview

WAG 249-117 END STOP 10MM

Screwless end stop; 10 mm wide; for DIN-rail 35 x 15 and 35 x 7.5; gray

Also known as: 249-117, WAG249117

Specifications

Color: Gray
Color: Gray