PG 7 Cable Gland, 0.079" to 0.196", Gray

Item #: 0860204

Cat #: PCG-07R

UPC:

$ 1.60 EA
Company wide:
52 in stock
Documents & Guides
Cable Gland, PG 7 Thread, Cable Range: 0.079 Inch - 0.196 Inch, Thread Length: 0.315 Inch, Material: Plastic, Color: Gray.

Overview

Cable Gland, PG 7 Thread, Cable Range: 0.079 Inch - 0.196 Inch, Thread Length: 0.315 Inch, Material: Plastic, Color: Gray.
Also known as: PCG-07R, MENPCG07R

Specifications

Material: Plastic
Diameter Range: 0.079 - 0.196 in
Material: Plastic
Diameter Range: 0.079 - 0.196 in