20A 125V SLIM TR GFCIV LA

Item #: 0860117

Cat #: X7899-T

UPC: 078477513859

Company wide:
0 in stock
20A 125V SLIM TR GFCIV LASmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 20-Amp, Light Almond

Overview

20A 125V SLIM TR GFCIV LASmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 20-Amp, Light Almond
Also known as: 078477513859, X7899-T, LEVX7899T

Specifications

Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Color: Light Almond
Material: Polycarbonate, Thermoplastic
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Slim, Tamper-Resistant, Feed Through, Self-Grounding, Decorator
Material: Polycarbonate, Thermoplastic
Amps: 20
Color: Light Almond
Volts AC: 120
NEMA Configuration: 5-20R