RadioRA 2 Incandescent Dimmer, 1000W, Midnight

Item #: 0860027

Cat #: RRD-10D-MN

UPC: 027557774086

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Midnight.

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Midnight.

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in midnight

Also known as: 027557774086, RRD-10D-MN, LUTRRD10DMN

Specifications

Color: Midnight
Type: Low Voltage, Magnetic, Remote
Mounting: Surface
Wattage: 1000
Family / Style: RadioRA 2
Color: Midnight
Mounting: Surface
Family / Style: RadioRA 2
Type: Low Voltage, Magnetic, Remote
Wattage: 1000